Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

R15A HSS Steam Oxide 118D NAS907A JD J J

  • Mfr # R15AJ

  • Zoro # G615570933


product price: $10.59
/ea
Sold in multiples of 12 for $127.08

Key Features

Overall Length
4.1/8 fractional inch
Material
HSS
Finish
steam tempered
Shank Type
Cylindrical shank
Flute Length
2.7/8 fractional inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R15AJ
Zoro #
G615570933
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
4.1/8 fractional inch
Flute Length
2.7/8 fractional inch
Drill Bit Size
0.2770 (J)

Details

Material
HSS
Finish
steam tempered
Shank Type
Cylindrical shank
Cutting Direction
Right
Drill Bit Point Angle
118°

Description

R15A jobber drills are manufacturered to NAS 907 Type A standards and come with a 118 degree split point as an aid to self-centering and also to reduce the force needed to drill the workpiece. The tools are manufactured from premium High Speed steel and can be used to drill a wide range of materials including steel, aluminum, and stainless steel, and have a steam oxide finish which prevents workpiece material from sticking to the cutting surface so you get a clean and accurate hole. R15A jobber drills come in letter sizes from A to Z and are suitable for many different machine and hand held applications.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.