
R15A HSS Steam Oxide 118D NAS907A JD K K
Mfr # R15AK
Zoro # G315570868
product price: $11.55
/eaSold in multiples of 12 for $138.60
Key Features
Overall Length
4.1/4"
Drill Bit Point Angle
118°
Material
HSS
Finish
steam oxide
Shank Type
straight shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R15AK
Zoro #
G315570868
UPC #
-
Country of Origin
Brazil
Dimensions
Overall Length
4.1/4"
Flute Length
2.15/16"
Drill Bit Size
0.2810 (K)
Details
Drill Bit Point Angle
118°
Material
HSS
Finish
steam oxide
Shank Type
straight shank
Cutting Direction
Right
Description
R15A jobber drills are manufacturered to NAS 907 Type A standards and come with a 118 degree split point as an aid to self-centering and also to reduce the force needed to drill the workpiece. The tools are manufactured from premium High Speed steel and can be used to drill a wide range of materials including steel, aluminum, and stainless steel, and have a steam oxide finish which prevents workpiece material from sticking to the cutting surface so you get a clean and accurate hole. R15A jobber drills come in letter sizes from A to Z and are suitable for many different machine and hand held applications.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.