Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

R15B HSS Steam Oxide 135D NAS907B JD G G

  • Mfr # R15BG

  • Zoro # G515570668


product price: $7.65
/ea
Sold in multiples of 12 for $91.80

Key Features

Overall Length
4.1/8 fractional inch
Material
HSS
Finish
Steam Tempered
Shank Type
Cylindrical shank
Flute Length
2.7/8 fractional inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R15BG
Zoro #
G515570668
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
4.1/8 fractional inch
Flute Length
2.7/8 fractional inch
Drill Bit Size
0.2610 (G)

Details

Material
HSS
Finish
Steam Tempered
Shank Type
Cylindrical shank
Cutting Direction
Right
Drill Bit Point Angle
135°

Description

R15B jobber drills are manufactured to NAS 907 Type B standards and available in letter sizes A to Z. They are suitable for both hand held and machine applications. With a steam oxide finish which ensures clean, accurate holes by preventing workpiece material from sticking to the cutting surfaces of the drill, they are manufactured from premium High Speed steel for use in many materials including steel, aluminum and stainless steel. R15B jobber drills have a split point to reduce the force needed to drill into the workpiece and as an aid to self-centering, producing more rounded holes.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.