
R15CO HSS-E Bronze 135D NAS907J JD D D
Mfr # R15COD
Zoro # G415570928
product price: $10.29
/eaSold in multiples of 12 for $123.48
Key Features
Overall Length
4 inches
Material
cobalt based HSS-E
Shank Type
Cylindrical shank
Flute Length
2.3/4 fractional inch
Cutting Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
R15COD
Zoro #
G415570928
UPC #
-
Country of Origin
Brazil
Dimensions
Overall Length
4 inches
Flute Length
2.3/4 fractional inch
Drill Bit Size
0.2460
Details
Material
cobalt based HSS-E
Shank Type
Cylindrical shank
Cutting Direction
Right
Finish
bronze oxide
Description
Manufactured from premium High Speed cobalt HSCo for drilling tool steels and other hard materials, R15CO NAS907 type J jobber drills are available in letter sizes from A to Z and have a heavy duty design, recommended for use in difficult materials and applications. The 135 degree split point is an aid to self-centering and reduces the amount of force needed to drill the hole, whilst the bronze oxide finish prevents workpiece material from sticking to the surfaces of the drill so you get clean, accurate holes.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.