Zoro Homepage

R15CO HSS-E Bronze 135D NAS907J JD L L

  • Mfr # R15COL

  • Zoro # G115570846


product price: $14.69
/ea
Sold in multiples of 12 for $176.28

Key Features

Overall Length
4.1/4 fractional inch
Material
cobalt based HSS-E
Shank Type
Cylindrical shank
Flute Length
2.15/16 fractional inch
Cutting Direction
Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R15COL
Zoro #
G115570846
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
4.1/4 fractional inch
Flute Length
2.15/16 fractional inch
Drill Bit Size
0.2900

Details

Material
cobalt based HSS-E
Shank Type
Cylindrical shank
Cutting Direction
Right

Description

Manufactured from premium High Speed cobalt HSCo for drilling tool steels and other hard materials, R15CO NAS907 type J jobber drills are available in letter sizes from A to Z and have a heavy duty design, recommended for use in difficult materials and applications. The 135 degree split point is an aid to self-centering and reduces the amount of force needed to drill the hole, whilst the bronze oxide finish prevents workpiece material from sticking to the surfaces of the drill so you get clean, accurate holes.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.