Zoro Homepage

R15P HSS BRT 118D JL Drill D D

  • Mfr # R15PD

  • Zoro # G415569045


product price: $4.15
/ea
Sold in multiples of 12 for $49.80

Key Features

Overall Length
4 inches
Drill Bit Point Angle
118°
Material - Machining
High Speed Steel
Cutting Direction
Right
Finish - Machining
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R15PD
Zoro #
G415569045
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
4 inches

Details

Drill Bit Point Angle
118°
Material - Machining
High Speed Steel
Cutting Direction
Right
Finish - Machining
Bright

Description

The strong 118 degree conventional point in R15P jobber drills is easy to re-grind for economy. Manufactured from premium High Speed steel HSS, the tools can be used for drilling a wide variety of materials including steel, stainless steel and aluminum and have a bright finish which prevents workpiece material from sticking to the cutting edges of the drill so you get clean and accurate holes. Available in letter sizes A to Z, R15P drills are a versatile choice, being suitable for many different hand held and machine applications.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.