
R15P HSS BRT 118D JL Drill M M
Mfr # R15PM
Zoro # G915569019
product price: $6.15
/eaSold in multiples of 12 for $73.80
Key Features
Overall Length
4.375 inches
Drill Bit Point Angle
118°
Material - Machining
High Speed Steel
Cutting Direction
Right
Finish - Machining
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R15PM
Zoro #
G915569019
UPC #
-
Country of Origin
Brazil
Dimensions
Overall Length
4.375 inches
Details
Drill Bit Point Angle
118°
Material - Machining
High Speed Steel
Cutting Direction
Right
Finish - Machining
Bright
Description
The strong 118 degree conventional point in R15P jobber drills is easy to re-grind for economy. Manufactured from premium High Speed steel HSS, the tools can be used for drilling a wide variety of materials including steel, stainless steel and aluminum and have a bright finish which prevents workpiece material from sticking to the cutting edges of the drill so you get clean and accurate holes. Available in letter sizes A to Z, R15P drills are a versatile choice, being suitable for many different hand held and machine applications.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.