R18 HSS Steam Oxide 118D JL Drill N26 N26
Mfr # R18N26
Zoro # G0117113
product price: $1.19
/eaSold in multiples of 12 for $14.28
Key Features
Overall Length
3 inches; 76.2 millimeters
Drill Bit Point Angle
118 Degrees
Drill Bit Size
#2
Shank Dia.
0.1470"
Material - Machining
HSS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R18N26
Zoro #
G0117113
UPC #
-
Country of Origin
Brazil
Dimensions
Overall Length
3 inches; 76.2 millimeters
Drill Bit Size
#2
Shank Dia.
0.1470"
Drill Bit Dimension Type
Wire
Details
Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Material - Machining
HSS
Cutting Direction
Right Hand
Finish - Machining
Steam Tempered
Shank Type - Machining
straight shank
Drill Bit Grouping
Drill Bit
Measurement System
Wire
Description
Jobber Length Drill Bit, Drill Bit Size #2, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.