
R18 HSS Steam Oxide 118D JL Drill N4 N4
Mfr # R18N4
Zoro # G915569361
product price: $4.15
/eaSold in multiples of 12 for $49.80
Key Features
Overall Length
3.75 inches; 95.25 millimeters
Drill Bit Point Angle
118°
Drill Bit Size
N4
Material - Machining
High Speed Steel
Cutting Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R18N4
Zoro #
G915569361
UPC #
-
Country of Origin
Brazil
Dimensions
Overall Length
3.75 inches; 95.25 millimeters
Drill Bit Size
N4
Details
Drill Bit Point Angle
118°
Material - Machining
High Speed Steel
Cutting Direction
Right
Finish - Machining
Steam Oxide
Shank Type - Machining
Straight
Description
R18 jobber drills have a strong 118 degree conventional point which is easy to re-grind giving great economy The drills are manufactured from premium High Speed steel HSS for drilling a wide range of materials including steel, stainless steel and aluminum, and a steam oxide finish to prevent workpiece material from sticking to the cutting edges of the drill for clean and accurate holes. R18 jobber drills can be used in many different hand held and machine applications, and come in wire gauge sizes from 80 to 1.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.