Zoro Homepage

R18 HSS Steam Oxide 118D JL Drill N45 N45

  • Mfr # R18N45

  • Zoro # G415569199


product price: $1.69
/ea
Sold in multiples of 12 for $20.28

Key Features

Drill Bit Point Angle
118°
Material - Machining
High Speed steel
Cutting Direction
Right
Finish - Machining
Steam Tempered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R18N45
Zoro #
G415569199
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2.1/8 fractional inch

Details

Drill Bit Point Angle
118°
Material - Machining
High Speed steel
Cutting Direction
Right
Finish - Machining
Steam Tempered

Description

R18 jobber drills have a strong 118 degree conventional point which is easy to re-grind giving great economy The drills are manufactured from premium High Speed steel HSS for drilling a wide range of materials including steel, stainless steel and aluminum, and a steam oxide finish to prevent workpiece material from sticking to the cutting edges of the drill for clean and accurate holes. R18 jobber drills can be used in many different hand held and machine applications, and come in wire gauge sizes from 80 to 1.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.