Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

R18A HSS Steam Oxide 118D NAS907A JD N48 N48

  • Mfr # R18AN48

  • Zoro # G215570449


product price: $3.25
/ea
Sold in multiples of 12 for $39.00

Key Features

Overall Length
2 inches
Material
High Speed Steel
Finish
Steam Oxide
Shank Type
Cylindrical shank
Flute Length
1 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R18AN48
Zoro #
G215570449
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2 inches
Flute Length
1 inch
Drill Bit Size
0.076 inches

Details

Material
High Speed Steel
Finish
Steam Oxide
Shank Type
Cylindrical shank
Cutting Direction
Right
Drill Bit Point Angle
118°

Description

R18A NAS907 type A jobber drills have a 118 degree split point which helps with self-centering and reduces the force needed to drill the workpiece. The tools are manufactured from premium High Speed steel and are suitable for drilling a wide range of materials including steel, aluminum, and stainless steel. They come in wire gauge sizes from 52 to 1 and have a steam oxide finish to prevent workpiece material from sticking to the cutting surface for accurate holes. R18A jobber drills can be used in many different machine and hand held applications.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.