R18B HSS Steam Oxide 135D NAS907B JD N23 N23

  • Mfr # R18BN23

  • Zoro # G415570720


product price: $3.35
/ea
Sold in multiples of 12 for $40.20

Key Features

Overall Length
3.125 inches
Material
HSS
Finish
Steam Tempered
Shank Type
Cylindrical shank
Flute Length
2 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R18BN23
Zoro #
G415570720
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
3.125 inches
Flute Length
2 inches
Drill Bit Size
0.1540

Details

Material
HSS
Finish
Steam Tempered
Shank Type
Cylindrical shank
Cutting Direction
Right

Description

Available in wire gauge sizes from 52 to 1, R18B jobber drills are manufactured to NAS 907 type B standard and are suitable for both machine and hand held applications. The steam oxide finish which ensures clean, accurate holes by preventing workpiece material from sticking to the cutting surfaces of the drill, and can be used to drill many materials including steel, aluminum and stainless steel, thanks to the premium High Speed steel used in manufacture. R18B jobber drills have a split point as an aid to self-centering, producing more rounded holes, and to reduce the force needed to drill into the workpiece.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.