
R18B HSS Steam Oxide 135D NAS907B JD N47 N47
Mfr # R18BN47
Zoro # G715570512
product price: $3.15
/ea
Sold in multiples of 12 for $37.80
Key Features
Overall Length
2 inches
Material
HSS
Shank Type
Cylindrical shank
Flute Length
1 inch
Cutting Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R18BN47
Zoro #
G715570512
UPC #
-
Country of Origin
Brazil
Dimensions
Overall Length
2 inches
Flute Length
1 inch
Drill Bit Size
N47
Details
Material
HSS
Shank Type
Cylindrical shank
Cutting Direction
Right
Finish
steam oxide
Description
Available in wire gauge sizes from 52 to 1, R18B jobber drills are manufactured to NAS 907 type B standard and are suitable for both machine and hand held applications. The steam oxide finish which ensures clean, accurate holes by preventing workpiece material from sticking to the cutting surfaces of the drill, and can be used to drill many materials including steel, aluminum and stainless steel, thanks to the premium High Speed steel used in manufacture. R18B jobber drills have a split point as an aid to self-centering, producing more rounded holes, and to reduce the force needed to drill into the workpiece.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.