Zoro Homepage

R18CO HSS-E Bronze 135D NAS907J JD N33 N33

  • Mfr # R18CON33

  • Zoro # G915570565


product price: $3.15
/ea
Sold in multiples of 12 for $37.80

Key Features

Overall Length
2.5/8"
Shank Type
Cylindrical shank
Cutting Direction
Right
Drill Bit Size
0.113 inches
Flute Length
1.1/2 fractional inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R18CON33
Zoro #
G915570565
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2.5/8"
Drill Bit Size
0.113 inches
Flute Length
1.1/2 fractional inch

Details

Shank Type
Cylindrical shank
Cutting Direction
Right
Material
cobalt based HSS-E

Description

R18CO NAS907 type J jobber drills are available in wire gauge sizes from 80 to 1 and have a heavy duty design, recommended for use in difficult materials and applications. Manufactured from premium High Speed cobalt HSCo for drilling tool steels and other hard materials, they have a 135 degree split point to help with self-centering and reduce the force needed to drill the hole, whilst the bronze oxide finish prevents workpiece material from sticking to the surfaces of the drill, producing clean and accurate holes.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.