Zoro Homepage

R18CO HSS-E Bronze 135D NAS907J JD N38 N38

  • Mfr # R18CON38

  • Zoro # G215570531


product price: $2.89
/ea
Sold in multiples of 12 for $34.68

Key Features

Overall Length
2.5 inches
Material
High Speed cobalt HSCo
Shank Type
Cylindrical shank
Cutting Direction
Right
Drill Bit Size
0.1015
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R18CON38
Zoro #
G215570531
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2.5 inches
Drill Bit Size
0.1015
Flute Length
1.7/16

Details

Material
High Speed cobalt HSCo
Shank Type
Cylindrical shank
Cutting Direction
Right
Finish
bronze oxide
Drill Bit Point Angle
135°

Description

R18CO NAS907 type J jobber drills are available in wire gauge sizes from 80 to 1 and have a heavy duty design, recommended for use in difficult materials and applications. Manufactured from premium High Speed cobalt HSCo for drilling tool steels and other hard materials, they have a 135 degree split point to help with self-centering and reduce the force needed to drill the hole, whilst the bronze oxide finish prevents workpiece material from sticking to the surfaces of the drill, producing clean and accurate holes.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.