Zoro Homepage

R18CO HSS-E Bronze 135D NAS907J JD N4 N4

  • Mfr # R18CON4

  • Zoro # G0115871


product price: $4.35
/ea
Sold in multiples of 12 for $52.20

Key Features

Drill Bit Point Angle
135 Degrees
Drill Bit Size
#25
Shank Dia.
0.2090"
Cutting Direction
Right Hand
Drill Bit Dimension Type
Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R18CON4
Zoro #
G0115871
UPC #
-
Country of Origin
Brazil

Dimensions

Drill Bit Size
#25
Shank Dia.
0.2090"
Drill Bit Dimension Type
Wire

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Measurement System
Wire

Description

Jobber Length Drill Bit, Drill Bit Size #25, Wire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.