
R18H HSS BRT 118D JL Drill N44 N44
Mfr # R18HN44
Zoro # G415569205
product price: $2.55
/eaSold in multiples of 12 for $30.60
Key Features
Overall Length
2.125 inches; 53.98 millimeters
Drill Bit Point Angle
118°
Material - Machining
HSS
Cutting Direction
Right
Finish - Machining
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R18HN44
Zoro #
G415569205
UPC #
-
Country of Origin
Brazil
Dimensions
Overall Length
2.125 inches; 53.98 millimeters
Details
Drill Bit Point Angle
118°
Material - Machining
HSS
Cutting Direction
Right
Finish - Machining
Bright
Description
R18H jobber drills have a high helix and are application products, specifically designed for drilling long chip materials such as aluminum. With a strong, 118 degree point the tools are easy to re-grind making them an economical choice, whilst the bright finish prevents workpiece material from sticking to the cutting surface of the tool, for accurate holes. The High Speed steel used in manufacture means the drills can be used in many materials including stainless steel, aluminum and steel. R18H jobber drills are available in wire gauge sizes from 80 to 1.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.