R18H HSS BRT 118D JL Drill N60 N60

  • Mfr # R18HN60

  • Zoro # G415569410


product price: $2.69
/ea
Sold in multiples of 12 for $32.28

Key Features

Overall Length
1.625 inches; 41.28 millimeters
Drill Bit Point Angle
118°
Material - Machining
HSS
Cutting Direction
Right
Finish - Machining
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R18HN60
Zoro #
G415569410
UPC #
-
Country of Origin
France

Dimensions

Overall Length
1.625 inches; 41.28 millimeters

Details

Drill Bit Point Angle
118°
Material - Machining
HSS
Cutting Direction
Right
Finish - Machining
Bright

Description

R18H jobber drills have a high helix and are application products, specifically designed for drilling long chip materials such as aluminum. With a strong, 118 degree point the tools are easy to re-grind making them an economical choice, whilst the bright finish prevents workpiece material from sticking to the cutting surface of the tool, for accurate holes. The High Speed steel used in manufacture means the drills can be used in many materials including stainless steel, aluminum and steel. R18H jobber drills are available in wire gauge sizes from 80 to 1.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.