R18P GENERAL PURPOSE JOBBER LENGTH DRILL BIT, #34 DRILL - WIRE, 0.111

  • Mfr # 5999024

  • Zoro # G322803249


product price:  $3.69
/ea

Key Features

Width
0.08 in
Height
0.08 in
Overall Length
2.64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5999024
Zoro #
G322803249
UPC #
00086071186348
Country of Origin
United States

Dimensions

Width
0.08 in
Height
0.08 in
Overall Length
2.64 in

Details

Item
Jobber Length Drill Bits

Description

PRECISION TWIST DRILL 5999024 R18P GENERAL PURPOSE JOBBER LENGTH DRILL BIT, #34 DRILL - WIRE, 0.111 IN DRILL - DECIMAL INCH, 118 DEG POINT, HSS, BRIGHT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.