
R18P HSS BRT 118D JL Drill ANSI N13 N13
Mfr # R18PN13
Zoro # G015569605
product price: $2.59
/ea
Sold in multiples of 12 for $31.08
Key Features
Overall Length
3.5 inches; 88.9 millimeters
Drill Bit Point Angle
118°
Drill Bit Size
N13
Material - Machining
High Speed Steel
Cutting Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R18PN13
Zoro #
G015569605
UPC #
-
Country of Origin
Brazil
Dimensions
Overall Length
3.5 inches; 88.9 millimeters
Drill Bit Size
N13
Details
Drill Bit Point Angle
118°
Material - Machining
High Speed Steel
Cutting Direction
Right
Shank Type - Machining
Cylindrical shank
Description
For easy re-grinding and great economy, R18P jobber drills have a strong 118 degree conventional point, and are manufactured from premium High Speed steel HSS for drilling a wide variety of materials including aluminum, steel and stainless steel. With a bright finish preventing workpiece material from sticking to the cutting edges of the drill you get clean and accurate holes. R18P jobber drills are available in wire gauge sizes 97 to 1 and are suitable for many different machine and hand held applications, making them a very versatile choice.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.