
R40 HSS BRT 118D Stub Drill Short ANSI 49/64 in
Mfr # R4049/64
Zoro # G411917512
product price: $48.15
/eaKey Features
Overall Length
5.125 inches
Material
High Speed Steel
Finish
Steam Tempered
Drill Bit Point Angle
118°
Shank Type
Cylindrical shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
R4049/64
Zoro #
G411917512
UPC #
-
Country of Origin
Brazil
Dimensions
Overall Length
5.125 inches
Details
Material
High Speed Steel
Finish
Steam Tempered
Drill Bit Point Angle
118°
Shank Type
Cylindrical shank
Description
R40 screw machine length drills have a 118 degree conventional point for easy re-grinding so the drills can be re-used many times. They are manufactured from High Speed steel for drilling many materials including steel, stainless steel and aluminum, and come with a bright finish to prevent workpiece material from sticking to the cutting edges of the tool, so you get a cleaner more accurate hole sizes 45/64 and above are steam oxide. There is a huge range of drills available, from 3/64 in all the way up to 2 ines and for added versatility, the drills can be used in both machine and hand held applications. Please see R41 and R42 drills for matching drills in wire gauge and letter diameters respectively.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.