
R40C HSS Steam Oxide 135D NAS907C 29/64 in
Mfr # R40C29/64
Zoro # G315570721
product price: $10.99
/eaSold in multiples of 6 for $65.94
Key Features
Drill Bit Size
29/64 in
Overall Length
3.562 inches
Material
HSS
Finish
steam oxide
Shank Type
Cylindrical shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R40C29/64
Zoro #
G315570721
UPC #
-
Country of Origin
Brazil
Dimensions
Drill Bit Size
29/64 in
Overall Length
3.562 inches
Flute Length
2.1/8 fractional inch
Details
Material
HSS
Finish
steam oxide
Shank Type
Cylindrical shank
Cutting Direction
Right
Description
Available in sizes from 1/16 in to 1/2 in in increments of 1/64 in, R40C screw machine length jobber drills are manufactured to NAS 907 type C standards and from premium High Speed Steel for use in many materials, including aluminum, steel and stainless steel, and have a steam oxide finish which prevents workpiece material from sticking to the cutting edges of the tool, so you get clean and accurate holes. As an aid to self-centering and to reduce the push force needed, the drills come with a 135 degree split point, and are very versatile drills, being suitable for use in many different hand-held and machine applications.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.