Zoro Homepage

R40C HSS Steam Oxide 135D NAS907C 5/16 in

  • Mfr # R40C5/16

  • Zoro # G015570878


product price: $4.99
/ea
Sold in multiples of 6 for $29.94

Key Features

Overall Length
2.812 inches
Material
HSS
Finish
steam oxide
Shank Type
Cylindrical shank
Flute Length
1.5/8 fractional inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R40C5/16
Zoro #
G015570878
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2.812 inches
Flute Length
1.5/8 fractional inch
Drill Bit Size
5/16 in

Details

Material
HSS
Finish
steam oxide
Shank Type
Cylindrical shank
Cutting Direction
Right

Description

Available in sizes from 1/16 in to 1/2 in in increments of 1/64 in, R40C screw machine length jobber drills are manufactured to NAS 907 type C standards and from premium High Speed Steel for use in many materials, including aluminum, steel and stainless steel, and have a steam oxide finish which prevents workpiece material from sticking to the cutting edges of the tool, so you get clean and accurate holes. As an aid to self-centering and to reduce the push force needed, the drills come with a 135 degree split point, and are very versatile drills, being suitable for use in many different hand-held and machine applications.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.