R41 HSS BRT 118D Stub Drill Short ANSI N53 N53

  • Mfr # R41N53

  • Zoro # G515570354


product price: $1.89
/ea
Sold in multiples of 12 for $22.68

Key Features

Size
N53
Overall Length
1.625 inches
Material
High Speed Steel
Finish
Bright
Drill Bit Point Angle
118°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R41N53
Zoro #
G515570354
UPC #
-
Country of Origin
Brazil

Dimensions

Size
N53
Overall Length
1.625 inches

Details

Material
High Speed Steel
Finish
Bright
Drill Bit Point Angle
118°
Shank Type
Cylindrical shank

Description

R41 screw machine length drills have a strong, standard 118 degree point which is easy to regrind, making the drills very economical as they can be used many times. The bright finish ensures clean and accurate holes by preventing workpiece material from sticking to the cutting edges of the drill. Manufactured from premium High Speed Steel, the tools are suitable for drilling a wide variety of materials, including stainless steel, aluminum and steels. R41 screw length machine drills are available in wire gauge sizes from 60 to 1, and can be used in both machine and hand-held applications.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.