
R41 HSS BRT 118D Stub Drill Short ANSI N6 N6
Mfr # R41N6
Zoro # G815570146
product price: $3.15
/eaSold in multiples of 12 for $37.80
Key Features
Size
N6
Overall Length
2.375 inches
Material
High Speed Steel
Finish
Bright
Shank Type
Cylindrical shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R41N6
Zoro #
G815570146
UPC #
-
Country of Origin
Brazil
Dimensions
Size
N6
Overall Length
2.375 inches
Details
Material
High Speed Steel
Finish
Bright
Shank Type
Cylindrical shank
Description
R41 screw machine length drills have a strong, standard 118 degree point which is easy to regrind, making the drills very economical as they can be used many times. The bright finish ensures clean and accurate holes by preventing workpiece material from sticking to the cutting edges of the drill. Manufactured from premium High Speed Steel, the tools are suitable for drilling a wide variety of materials, including stainless steel, aluminum and steels. R41 screw length machine drills are available in wire gauge sizes from 60 to 1, and can be used in both machine and hand-held applications.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.