
R41C HSS Steam Oxide 135D NAS907C N19 N19
Mfr # R41CN19
Zoro # G115570600
product price: $2.69
/eaSold in multiples of 12 for $32.28
Key Features
Drill Bit Size
0.166 inches
Overall Length
2.125 inches
Material
HSS
Finish
Steam Tempered
Shank Type
Cylindrical shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R41CN19
Zoro #
G115570600
UPC #
-
Country of Origin
Brazil
Dimensions
Drill Bit Size
0.166 inches
Overall Length
2.125 inches
Flute Length
1.1/16 fractional inch
Details
Material
HSS
Finish
Steam Tempered
Shank Type
Cylindrical shank
Cutting Direction
Right
Description
With a 135 degree split point to help with self-centering and reduce the force required to drill the hole, R41C screw machine length drills are manufactured to NAS907 type C standard and made from High Speed steel, so can be used for drilling many materials including steel, stainless steel and aluminum. They are available in wire gauge sizes from 60 to 1 and come with a steam oxide finish to prevent workpiece material from sticking to the cutting surfaces of the tool for accurate holes. Suitable for many different machine and hand held applications, R41C drills are a great choice.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.