Zoro Homepage

R41C HSS Steam Oxide 135D NAS907C N6 N6

  • Mfr # R41CN6

  • Zoro # G415570935


product price: $4.15
/ea
Sold in multiples of 12 for $49.80

Key Features

Overall Length
2.375 inch
Material
HSS
Finish
steam oxide
Shank Type
Cylindrical shank
Flute Length
1.1/4 fractional inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R41CN6
Zoro #
G415570935
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2.375 inch
Flute Length
1.1/4 fractional inch
Drill Bit Size
0.2040 (N6)

Details

Material
HSS
Finish
steam oxide
Shank Type
Cylindrical shank
Cutting Direction
Right

Description

With a 135 degree split point to help with self-centering and reduce the force required to drill the hole, R41C screw machine length drills are manufactured to NAS907 type C standard and made from High Speed steel, so can be used for drilling many materials including steel, stainless steel and aluminum. They are available in wire gauge sizes from 60 to 1 and come with a steam oxide finish to prevent workpiece material from sticking to the cutting surfaces of the tool for accurate holes. Suitable for many different machine and hand held applications, R41C drills are a great choice.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.