
R42 HSS BRT 118D Stub Drill Short ANSI X X
Mfr # R42X
Zoro # G415570270
product price: $10.95
/eaSold in multiples of 6 for $65.70
Key Features
Overall Length
3.312 inches
Material
High Speed steel
Finish
Bright
Drill Bit Point Angle
118°
Shank Type
Cylindrical shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R42X
Zoro #
G415570270
UPC #
-
Country of Origin
Brazil
Dimensions
Overall Length
3.312 inches
Details
Material
High Speed steel
Finish
Bright
Drill Bit Point Angle
118°
Shank Type
Cylindrical shank
Description
R42 screw machine length drills are manufactured from High Speed steel and are suitable for drilling a wide range of materials including aluminum, steel and stainless steel, and are available in letter sizes from A to Z. The drills have a strong 118 degree conventional point which can be easily re-ground, so they can be used many times,. The bright finish means you get accurate clean holes as workpiece material is prevented from sticking to the cutting surfaces of the drills, and they can be used in many different hand-held and machine applications.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.