Zoro Homepage

R42C HSS Steam Oxide 135D NAS907C B B

  • Mfr # R42CB

  • Zoro # G315570585


product price: $3.95
/ea
Sold in multiples of 12 for $47.40

Key Features

Overall Length
2.5 inches; 63.5 millimeters
Material
HSS
Finish
steam oxide
Shank Type
Cylindrical shank
Flute Length
1.3/8 fractional inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R42CB
Zoro #
G315570585
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2.5 inches; 63.5 millimeters
Flute Length
1.3/8 fractional inch
Drill Bit Size
0.2380 (B)

Details

Material
HSS
Finish
steam oxide
Shank Type
Cylindrical shank
Cutting Direction
Right

Description

For use in many different machine and hand-held applications, and manufactured to NAS907 type C standard, R42C screw machine length drills have a 135 degree split point which helps with self-centering and reduces the push force required. Made from premium High Speed steel, the drills can be used in many different materials including stainless steel, aluminum and steel, and have a steam oxide finish to prevent workpiece material from sticking to the cutting surface of the tool for clean, accurate holes. They are available in letter sizes from A to Z and are suitable for many different machine and hand-held applications.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.