Zoro Homepage

R42C HSS Steam Oxide 135D NAS907C V V

  • Mfr # R42CV

  • Zoro # G215570906


product price: $9.29
/ea
Sold in multiples of 6 for $55.74

Key Features

Overall Length
3.25 inch
Material
HSS
Finish
Steam Oxide
Shank Type
Cylindrical shank
Flute Length
1.7/8 fractional inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R42CV
Zoro #
G215570906
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
3.25 inch
Flute Length
1.7/8 fractional inch
Drill Bit Size
0.3770 (V)

Details

Material
HSS
Finish
Steam Oxide
Shank Type
Cylindrical shank
Cutting Direction
Right

Description

For use in many different machine and hand-held applications, and manufactured to NAS907 type C standard, R42C screw machine length drills have a 135 degree split point which helps with self-centering and reduces the push force required. Made from premium High Speed steel, the drills can be used in many different materials including stainless steel, aluminum and steel, and have a steam oxide finish to prevent workpiece material from sticking to the cutting surface of the tool for clean, accurate holes. They are available in letter sizes from A to Z and are suitable for many different machine and hand-held applications.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.