Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Precision Twist Drill R51 HSS BRT 118D Taper Length Drill 1.3/64 inch R511.3/64

R51 HSS BRT 118D Taper Length Drill 1.3/64 inch (Discontinued)

  • Mfr # R511.3/64
  • Zoro # G9039716
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R511.3/64
Zoro #
G9039716
UPC #
086071511034
Country of Origin
France

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
1-3/64"
Shank Dia.
1-3/64"

Details

Item
Drill,Taper Length,118 deg.,1-3/64"
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Drill Bit Finish
Bright
Material
High Speed Steel
Finish
Bright (Uncoated)
Cutting Direction
Right Hand

Description

Drill,Taper Length,118 deg.,1-3/64 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.