Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

R51 HSS BRT 118D Taper Length Drill Long ANSI 11/32 in

  • Mfr # R5111/32

  • Zoro # G715569752


product price: $16.35
/ea
Sold in multiples of 6 for $98.10

Key Features

Drill Bit Size
11/32 in
Material - Machining
HSS
Cutting Direction
Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R5111/32
Zoro #
G715569752
UPC #
-
Country of Origin
Brazil

Dimensions

Drill Bit Size
11/32 in

Details

Material - Machining
HSS
Cutting Direction
Right

Description

R51 taper length drill bits are available in an extensive range of fractional sizes from 1/64 in up to 13/4 ines. The bright finish prevents workpiece material from sticking to the cutting surfaces of the drill, giving cleaner, more accurate holes, whilst the conventional 118 degree point provides strength and easy re-grinding. Manufactured from High Speed Steel, the tools are suitable for drilling a variety of materials including steel, stainless steel and aluminum. R51 taper length series drills are recommended for drilling deeper holes and in applications where increased reach is required.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.