
R51FS HSS BRT 118D Taper Length Drill Long ANSI 1/2 in
Mfr # R51FS1/2
Zoro # G415569984
product price: $24.79
/ea
Sold in multiples of 6 for $148.74
Key Features
Drill Bit Size
1/2 in
Overall Length
7.75 in
Material - Machining
HSS
Drill Bit Point Type
Conventional Point
Cutting Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
R51FS1/2
Zoro #
G415569984
UPC #
-
Country of Origin
Brazil
Dimensions
Drill Bit Size
1/2 in
Overall Length
7.75 in
Details
Material - Machining
HSS
Drill Bit Point Type
Conventional Point
Cutting Direction
Right
Description
R51FS taper length drill bits are manufactured to ANSI standard. The special high helix taper length series drills are recommended for applications where a longer reach is required, and for drilling deeper holes, and come in a great range of fractional sizes starting at 1/64 in, all the way up to 1/2 in. They have a 118 degree strong, conventional point which is easy to re-grind, and a bright finish to stop workpiece material from sticking to the cutting surfaces of the drill so you get clean, accurate holes. Made from High Speed steel, R51FS taper length drills can be used to drill many materials including steel, aluminum and stainless steel.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.