R51FS HSS BRT 118D Taper Length Drill Long ANSI 3/16 in

  • Mfr # R51FS3/16

  • Zoro # G615569746


product price:  $14.99
/ea
Sold in multiples of 12 for $179.88

Key Features

Drill Bit Size
3/16 in
Overall Length
5.75 in
Material - Machining
HSS
Drill Bit Point Type
Conventional Point
Flute Length
3.3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R51FS3/16
Zoro #
G615569746
UPC #
-
Country of Origin
Brazil

Dimensions

Drill Bit Size
3/16 in
Overall Length
5.75 in
Flute Length
3.3/8"

Details

Material - Machining
HSS
Drill Bit Point Type
Conventional Point
Cutting Direction
Right

Description

R51FS taper length drill bits are manufactured to ANSI standard. The special high helix taper length series drills are recommended for applications where a longer reach is required, and for drilling deeper holes, and come in a great range of fractional sizes starting at 1/64 in, all the way up to 1/2 in. They have a 118 degree strong, conventional point which is easy to re-grind, and a bright finish to stop workpiece material from sticking to the cutting surfaces of the drill so you get clean, accurate holes. Made from High Speed steel, R51FS taper length drills can be used to drill many materials including steel, aluminum and stainless steel.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.