R52 HSS BRT 118D Taper Length Drill Long ANSI N11 N11

  • Mfr # R52N11

  • Zoro # G715569851


product price: $11.49
/ea
Sold in multiples of 12 for $137.88

Key Features

Drill Bit Size
N11
Overall Length
6 in
Material - Machining
HSS
Flute Length
3.5/8"
Cutting Direction
Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R52N11
Zoro #
G715569851
UPC #
-
Country of Origin
Brazil

Dimensions

Drill Bit Size
N11
Overall Length
6 in
Flute Length
3.5/8"

Details

Material - Machining
HSS
Cutting Direction
Right

Description

R52 taper length drill bits are available in wire gauge sizes from 80 to 1 and are manufactured from High Speed steel, for drilling a wide range of materials including steel, stainless steel and aluminum. Taper length series drills are recommended for drilling deeper holes and for applications where you need increased reach. The conventional 118 degree point makes it easy to re-grind the drills for use many times over, whilst the bright finish ensures clean and accurate holes by preventing workpiece material from sticking to the cutting surfaces of the tool.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.