
R52 HSS BRT 118D Taper Length Drill Long ANSI N77 N77
Mfr # R52N77
Zoro # G415569687
product price: $8.29
/eaSold in multiples of 12 for $99.48
Key Features
Overall Length
1.5 in
Material - Machining
HSS
Flute Length
5/16"
Cutting Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R52N77
Zoro #
G415569687
UPC #
-
Country of Origin
France
Dimensions
Overall Length
1.5 in
Flute Length
5/16"
Details
Material - Machining
HSS
Cutting Direction
Right
Description
R52 taper length drill bits are available in wire gauge sizes from 80 to 1 and are manufactured from High Speed steel, for drilling a wide range of materials including steel, stainless steel and aluminum. Taper length series drills are recommended for drilling deeper holes and for applications where you need increased reach. The conventional 118 degree point makes it easy to re-grind the drills for use many times over, whilst the bright finish ensures clean and accurate holes by preventing workpiece material from sticking to the cutting surfaces of the tool.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.