
R55 HSS BRT 118D Taper Length Drill Long ANSI S S
Mfr # R55S
Zoro # G015569988
product price: $18.79
/eaSold in multiples of 6 for $112.74
Key Features
Overall Length
6.75 in
Material - Machining
HSS
Drill Bit Point Type
Conventional Point
Flute Length
4.1/4"
Cutting Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R55S
Zoro #
G015569988
UPC #
-
Country of Origin
Brazil
Dimensions
Overall Length
6.75 in
Flute Length
4.1/4"
Details
Material - Machining
HSS
Drill Bit Point Type
Conventional Point
Cutting Direction
Right
Description
R55 taper length drills have a 118 degree conventional point for easy re-grinding. The bright finish prevents workpiece material from sticking to the cutting surfaces of the drill, which in turn means more accurate holes are produced. Manufactured from premium High Speed steel, the drills can be used in a wide range of materials including stainless steel, aluminum and steel and are available in letter sizes from A to Z. For drilling deeper holes and for applications where you need a longer reach, R55 taper length drills are recommended.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.