R55 HSS BRT 118D Taper Length Drill Long ANSI T T

  • Mfr # R55T

  • Zoro # G615569937


product price: $18.79
/ea
Sold in multiples of 6 for $112.74

Key Features

Overall Length
6.75 in
Material - Machining
HSS
Finish - Machining
Bright
Drill Bit Point Type
Conventional Point
Flute Length
4.1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R55T
Zoro #
G615569937
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
6.75 in
Flute Length
4.1/4"

Details

Material - Machining
HSS
Finish - Machining
Bright
Drill Bit Point Type
Conventional Point
Cutting Direction
Right

Description

R55 taper length drills have a 118 degree conventional point for easy re-grinding. The bright finish prevents workpiece material from sticking to the cutting surfaces of the drill, which in turn means more accurate holes are produced. Manufactured from premium High Speed steel, the drills can be used in a wide range of materials including stainless steel, aluminum and steel and are available in letter sizes from A to Z. For drilling deeper holes and for applications where you need a longer reach, R55 taper length drills are recommended.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.