
R88CO HSS-E Bronze 135D NAS907D JD 3/32 in
Mfr # R88CO3/32
Zoro # G115570839
product price: $4.95
/eaSold in multiples of 12 for $59.40
Key Features
Overall Length
2.25 inch
Material
cobalt based HSS-E
Shank Type
Cylindrical shank
Flute Length
5/8 fractional inch
Cutting Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R88CO3/32
Zoro #
G115570839
UPC #
-
Country of Origin
Brazil
Dimensions
Overall Length
2.25 inch
Flute Length
5/8 fractional inch
Drill Bit Size
3/32 in
Details
Material
cobalt based HSS-E
Shank Type
Cylindrical shank
Cutting Direction
Right
Description
R88CO drills, manufactured to NAS907 type D standard, have a heavy duty design, recommended for use in difficult materials and applications, and are manufactured from premium High Speed cobalt, for drilling hard materials including tool steel. They are available in fractional sizes from 1/16 in to 1/2 in in 1/64 in increments. The 135 degree split point helps with self-centering and reduces the push force needed, whilst the bronze oxide finish prevents workpiece material from sticking to the cutting edges of the tool, for more accurate holes.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.