Zoro Homepage

R88CO HSS-E Bronze 135D NAS907D JD 7/16 in

  • Mfr # R88CO7/16

  • Zoro # G715570420


product price: $33.15
/ea
Sold in multiples of 6 for $198.90

Key Features

Overall Length
5.1/2 fractional inch
Material
cobalt based HSS-E
Shank Type
Cylindrical shank
Flute Length
2.1/16 fractional inch
Cutting Direction
Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R88CO7/16
Zoro #
G715570420
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
5.1/2 fractional inch
Flute Length
2.1/16 fractional inch
Drill Bit Size
7/16 in

Details

Material
cobalt based HSS-E
Shank Type
Cylindrical shank
Cutting Direction
Right

Description

R88CO drills, manufactured to NAS907 type D standard, have a heavy duty design, recommended for use in difficult materials and applications, and are manufactured from premium High Speed cobalt, for drilling hard materials including tool steel. They are available in fractional sizes from 1/16 in to 1/2 in in 1/64 in increments. The 135 degree split point helps with self-centering and reduces the push force needed, whilst the bronze oxide finish prevents workpiece material from sticking to the cutting edges of the tool, for more accurate holes.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.