
R89CO HSS-E Bronze 135D NAS907D JD N20 N20
Mfr # R89CON20
Zoro # G415570843
product price: $6.85
/eaSold in multiples of 12 for $82.20
Key Features
Overall Length
3.25 inches
Material
cobalt based HSS-E
Shank Type
Cylindrical shank
Flute Length
1.1/16 fractional inch
Cutting Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R89CON20
Zoro #
G415570843
UPC #
-
Country of Origin
Brazil
Dimensions
Overall Length
3.25 inches
Flute Length
1.1/16 fractional inch
Drill Bit Size
0.1610 (N20)
Details
Material
cobalt based HSS-E
Shank Type
Cylindrical shank
Cutting Direction
Right
Description
Manufactured to NAS907 type D standard, R89CO drills are made from High Speed cobalt for drilling hard materials such as tool steel. They have a bronze oxide finish to stop workpiece material from sticking to the cutting edges of the tool for cleaner, more accurate holes and a 135 degree split point to help with self-centering and reduce the amount of force needed to drill into the workpiece. Available in wire gauge sizes from 52 to 3, R89CO are heavy duty drills, recommended for difficult materials and applications.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.