Zoro Homepage

R89CO HSS-E Bronze 135D NAS907D JD N43 N43

  • Mfr # R89CON43

  • Zoro # G615570667


product price: $4.55
/ea
Sold in multiples of 12 for $54.60

Key Features

Overall Length
2.25 inches
Shank Type
Cylindrical shank
Cutting Direction
Right
Drill Bit Point Angle
135°
Flute Length
5/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R89CON43
Zoro #
G615570667
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2.25 inches
Flute Length
5/8
Drill Bit Size
0.0890

Details

Shank Type
Cylindrical shank
Cutting Direction
Right
Drill Bit Point Angle
135°
Material
cobalt based HSS-E

Description

Manufactured to NAS907 type D standard, R89CO drills are made from High Speed cobalt for drilling hard materials such as tool steel. They have a bronze oxide finish to stop workpiece material from sticking to the cutting edges of the tool for cleaner, more accurate holes and a 135 degree split point to help with self-centering and reduce the amount of force needed to drill into the workpiece. Available in wire gauge sizes from 52 to 3, R89CO are heavy duty drills, recommended for difficult materials and applications.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.