R52 HSS BRT 118D Taper Length Drill N41 N41
Mfr # R52N41
Zoro # G4595230
product price:Â $4.59
/ea
Sold in multiples of 12 for $55.08
Key Features
Overall Length
4 5/8 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
#41
Shank Dia.
961/10000 in
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R52N41
Zoro #
G4595230
UPC #
-
Country of Origin
France
Dimensions
Overall Length
4 5/8 in
Drill Bit Size
#41
Shank Dia.
961/10000 in
Drill Bit Dimension Type
Wire
Flute Length
2 1/2 in
Depth:Dia. Ratio
6xD
Shank Length
2 1/8 in
Maximum Drilling Depth
2 1/2 in
Details
Item
Taper Length Drill Bit
Drill Bit Point Angle
118 Degrees
Material - Machining
High Speed Steel
Cutting Direction
Right
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Application
General Purpose Long Length Drilling
Decimal Equivalent
0.0960
Number of Pieces
1
Flute Type
Spiral
Primary Material Application
All Materials
Measurement System
Wire
Coolant Fed
Non-Coolant Through
Drill Bit Point Type
Split Point
Point type
Split point
Description
Taper Length Drill Bit, Drill Bit Size #41, Drill Bit Point Angle 118 Degrees , Split Point, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.