Zoro Homepage

16x16x2 Pleated Air Filter, Synthetic, MERV 8

  • Mfr # 80055.021616

  • Zoro # G505265123


product price: $12.55
/ea
Sold in multiples of 12 for $150.60

Key Features

Performance Rating
MERV 8
Media Material
Synthetic
Nominal Height
16 in
Nominal Width
16 in
Nominal Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80055.021616
Zoro #
G505265123
UPC #
31949440275
Country of Origin
United States

Dimensions

Nominal Filter Size
16x16x2
Nominal Height
16 in
Nominal Width
16 in
Nominal Depth
2 in

Details

Performance Rating
MERV 8
Media Material
Synthetic
Item
Pleated Air Filter

Description

An excellent choice for home air filtration, MERV 8 pleated filters are more efficient when compared to standard pleated filter. The MERV 8 filter has a high dust containing capacity that does not sacrifice air flow. Using a synthetic, charged filtering media, airborne contaminants are filtered out of the air, allowing your family to breathe dust free. 100 percent synthetic non-woven, proprietary media that can be recycled. Engineered with a gradient density composition achieving a MERV 8 using the mechanical method of particle capture. Media does not rely on an electrostatic charge to capture particulate which will dissipate over time and during use.


  • • Low resistance MERV 8
  • • Wire mesh support
  • • Economically and environmentally friendly frame has a one-piece design
  • • Designed for protection of furnace and central air units in residential and light commercial applications
  • • No media retainer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.