Zoro Homepage

16x20x2 Pleated Air Filter, Synthetic, MERV 8

  • Mfr # 80055021620

  • Zoro # G805265250


product price: $8.29
/ea
Sold in multiples of 12 for $99.48

Key Features

Performance Rating
MERV 8
Media Material
Synthetic
Nominal Height
20 in
Nominal Width
16 in
Nominal Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80055021620
Zoro #
G805265250
UPC #
31949190149
Country of Origin
United States

Dimensions

Nominal Filter Size
16x20x2
Nominal Height
20 in
Nominal Width
16 in
Nominal Depth
2 in

Details

Performance Rating
MERV 8
Media Material
Synthetic
Item
Pleated Air Filter

Description

The EZ flow II filter frame is made from heavy chipboard in a one piece design that eliminates corner separation. The filtering media is continuous filament spun glass. The synthetic media of the EZ Flow II PSF filter is continuous filament polyester. A resinous bonding agent provides rigidity and resistance to media compression. The EZ flow II filter is made to function without a retainer by adhering the frame directly to the media, which has a light skin to make it self retaining. Sealing is accomplished with a resilient hot melt adhesive running the full perimeter of the frame on both upstream and downstream sides.


  • • No media retainer
  • • Economically and environmentally friendly frame has a one piece design
  • • Designed for protection of furnace and central air units in residential and light commercial applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.