
16x20x5 Pleated Air Filter, Synthetic, MERV 8
Mfr # 82655.051620
Zoro # G805265205
product price: $44.15
/eaSold in multiples of 2 for $88.30
Key Features
Performance Rating
MERV 8
Media Material
Synthetic
Nominal Height
20 in
Nominal Width
16 in
Nominal Depth
5 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82655.051620
Zoro #
G805265205
UPC #
031949442798
Country of Origin
United States
Dimensions
Nominal Filter Size
16x20x5
Nominal Height
20 in
Nominal Width
16 in
Nominal Depth
5 in
Details
Performance Rating
MERV 8
Media Material
Synthetic
Item
Pleated Air Filter
Description
This disposable air filter cartridge is specially designed to work in several types of whole-house air cleaners. The deep pleated filtering medium is made with synthetic mechanical filtering fibers which adhere to an expanded metal backing and then are encased in a moisture resistant Kraft board frame. This high efficiency air cleaner offers an outstanding MERV 8 level of performance lasting up to 1 year.
- • Greater surface area
- • Increased dust holding capabilities
- • No alterations or equipment required
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.