
16x25x3 Pleated Air Filter, Synthetic, MERV 8
Mfr # 82655.031625
Zoro # G905265198
product price: $31.95
/ea
Sold in multiples of 3 for $95.85
Key Features
Performance Rating
MERV 8
Media Material
Synthetic
Nominal Height
25 in
Nominal Width
16 in
Nominal Depth
3 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82655.031625
Zoro #
G905265198
UPC #
31949442750
Country of Origin
United States
Dimensions
Nominal Filter Size
16x25x3
Nominal Height
25 in
Nominal Width
16 in
Nominal Depth
3 in
Details
Performance Rating
MERV 8
Media Material
Synthetic
Item
Pleated Air Filter
Description
These High Efficiency Pleated Air Filter are made with a blend of polypropylene and polyethylene electrostatic filtration media which is adhered to an expanded metal backing. This combination is deep pleated and encased in a moisture resistant kraft board frame and offers a MERV 8 rating. Simply install in place of the Trion cartridge.
- • Replacements for several models
- • Efficient airborne particle removal for a cleaner indoor environment
- • No alterations or equipment required
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.