
18x14x1 Pleated Air Filter, Synthetic, MERV 8
Mfr # 80055.011418
Zoro # G105265110
product price: $8.79
/eaSold in multiples of 12 for $105.48
Key Features
Performance Rating
MERV 8
Media Material
Synthetic
Nominal Height
14 in
Nominal Width
18 in
Nominal Depth
1 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80055.011418
Zoro #
G105265110
UPC #
31949901363
Country of Origin
United States
Dimensions
Nominal Filter Size
18x14x1
Nominal Height
14 in
Nominal Width
18 in
Nominal Depth
1 in
Details
Performance Rating
MERV 8
Media Material
Synthetic
Item
Pleated Air Filter
Description
An excellent choice for home air filtration, MERV 8 pleated filters are more efficient when compared to standard pleated filter. The MERV 8 filter has a high dust containing capacity that does not sacrifice air flow. Using a synthetic, charged filtering media, airborne contaminants are filtered out of the air, allowing your family to breathe dust free.
- • Low resistance MERV 8
- • Wire mesh support
- • Economically and environmentally friendly frame has a one-piece design
- • Designed for protection of furnace and central air units in residential and light commercial applications
- • No media retainer
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.