Zoro Homepage

18x20x2 Pleated Air Filter, Synthetic, MERV 8

  • Mfr # 80055.021820

  • Zoro # G305265057


product price: $8.29
/ea
Sold in multiples of 12 for $99.48

Key Features

Performance Rating
MERV 8
Media Material
Synthetic
Nominal Height
20 in
Nominal Width
18 in
Nominal Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80055.021820
Zoro #
G305265057
UPC #
31949193973
Country of Origin
United States

Dimensions

Nominal Filter Size
18x20x2
Nominal Height
20 in
Nominal Width
18 in
Nominal Depth
2 in

Details

Performance Rating
MERV 8
Media Material
Synthetic
Item
Pleated Air Filter

Description

Flanders Pre Pleat 40 LPD extended surface pleated filters are designed to operate in most types of installation. These filters have an average atmospheric dust spot efficiency range of 25-30% per Ashrae Standard 52.1 test methods. These filters offer greater efficiency and service life than disposable filters, pad and frame systems or metal washable filters. Operating face velocity ranges are from 0 to 500 fpm for 2" filters. Pre Pleat 40 filters are UL 900 Class 2 listed. MERV 8.


  • • Media maximizing v-pleat design
  • • Expanded metal grid prevents media flutter while in operation
  • • Diagonal and horizontal support members protect frame strength
  • • Filter media pack is sealed to eliminate air bypass
  • • Made of high-loft, non-woven cotton synthetic blend
  • • Frame is made of moisture resistant carrier board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.