Zoro Homepage

20x20x2 Pleated Air Filter, Synthetic, MERV 8

  • Mfr # 80055022020

  • Zoro # G205265232


product price: $8.99
/ea
Sold in multiples of 12 for $107.88

Key Features

Performance Rating
MERV 8
Media Material
Synthetic
Nominal Height
20 in
Nominal Width
20 in
Nominal Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80055022020
Zoro #
G205265232
UPC #
31949190170
Country of Origin
United States

Dimensions

Nominal Filter Size
20x20x2
Nominal Height
20 in
Nominal Width
20 in
Nominal Depth
2 in

Details

Performance Rating
MERV 8
Media Material
Synthetic
Item
Pleated Air Filter

Description

Air filter are designed for dust holding, pressure drop and MERV rating. AAF Flander's pre-pleat LPD SC filter is the lowest initial resistance standard capacity MERV 8 pleated filter in the industry. Combined with its high DHC, the pre-pleat LPD SC filter provides an extended life cycle and energy-efficient performance.


  • • Economically and environmentally friendly frame has a one-piece design
  • • Expanded metal grid prevents media flutter while in operation
  • • Designed for protection of furnace and central air units in residential and light commercial applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.